Cincinnati Fan

Cincinnati Fan

Cincinnati Fan, Model 4DBI-180, Opening 14in x 20in, Baldor Motor Model M3611T 3hp 230/460V 1750rpm, 39in W x 36in L x 45in H. 45 Degree Stainless Steel Ducts, Opening 20.5in x 14in, 22in W x 28in L x 33in H. VAW Stainless Steel Noise Control, Rectangular Duct Silencers, Standard 2in slip connections on Inlet and Outlet, 20.5in x 14in Opening, 39in H x 22in L x 25in W.
Product Details
  • Stock No: 342
  • Manufacturer: Cincinnati Butchers Supply
  • Model: 4DBI-180
  • Serial Number: 98130007
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cincinnati Fan
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed