Cincinnati HDB1-120 Series Centrifugal Fan (3480 CFM)

Cincinnati HDB1-120 Series Centrifugal Fan (3480 CFM)

Cincinnati Centrifugal Fan. Model: HDBI-120. Serial No: 1702696. Wheel Diameter: 12.25 in. Outlet OD - Size: 9.375"x13.75". CFM: 3480 CFM @ 3500 RPM.
Product Details
  • Stock No: RDYL09
  • Manufacturer: Cincinnati Fan
  • Model: HDBI-120
  • Serial Number: 1702696
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 3
  • Motor RPM: 3,450
  • Motor Voltage: 230/460
  • Motor Amps: 7.2/3.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182T
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 20
  • Height (Inches): 25
  • Weight (LBS): 150
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: Yes
Cincinnati HDB1-120 Series Centrifugal Fan (3480 CFM)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed