- Product Details
Cinco Pressure Gauge (150 PSI)
Cinco Pressure Gauge. Max Pressure: 150 PSI. Type: 1/4 NPT.
Product Details
- Stock No: RSI25
- Manufacturer: Cinco
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 5
- Width (Inches): 5
- Height (Inches): 5
- Weight (LBS): 10
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!










