Cintex Auto Search Metal Detector with Conveyor

Cintex Auto Search Metal Detector with Conveyor

Cintex Auto Search Metal Detector with Conveyor. Metal detector head: S/N 21232. Sensitivity tested with test strips as 2.0 mm ferrous metals, 2.5 non-ferrous metals, and 4.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 37-½ in. W x 5 in. H. Baldor Motor: 1 hp, 230/460 V, 3.4/1.7 amp, 1,725 rpm. Conveyor belt: polypropylene; 96 in. L x 36 in. W. Overall dimensions: 103 in. L x 60 in. W x 49 in. H.
Product Details
  • Stock No: SBPP02.
  • Manufacturer: Cintex
  • Serial Number: 21232
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cintex Auto Search Metal Detector with Conveyor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed