Cintex AutoSearch II Metal Detector

Cintex AutoSearch II Metal Detector

1996 Cintex AutoSearch II Metal Detector. Model: MIH 26x16 SS. S/N: 10200. Auto2. Sensitivity: 2.5 mm Fe, 2.5 mm non-Fe, 3.5 mm non-magnetic stainless steel. Aperture: 26 in. W x 16 in. H. Overall dimensions: 44 in. L x 20 in. W x 30 in. H.

Product Details
  • Stock No: DSBI115.5a
  • Manufacturer: Cintex
  • Model: MIH 26x16 SS
  • Serial Number: 10200
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cintex AutoSearch II Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed