Cintex Autosearch II Metal Detector with Conveyor System

Cintex Autosearch II Metal Detector with Conveyor System

Cintex Autosearch II Metal Detector with Conveyor System. Model: CS2072. Cintex Autosearch II digital control module. Aperture clearance: 6 in. W x 8-1/8 in. H. U.S. Electrical motor: ½ Hp, 1725 Rpm, 115/208-230 V, 7.6/3.8 A, 60 Hz, 1 Phase. Morse™ drive: I.D. no. XD1187 H01K. 472 output torque, 30 ratio. Overall dimensions: 6 ft. 3-5/8 in. L x 3 ft. 5 in. W x 5 ft. 6-1/2 in. H.

Product Details
  • Stock No: WLDS1001
  • Manufacturer: Cintex
  • Model: CS2072
  • Serial Number: 34383
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cintex Autosearch II Metal Detector with Conveyor System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed