Cintex Autosearch Metal Detector

Cintex Autosearch Metal Detector

Cintex Autosearch Metal Detector. Model: Auto2. S/N: 99642A. Maximum aperture/clearance: 3 ft. 8 in. L x 3 in. W. Sensitivity tested with test strips as 2.5 mm ferrous metals, 3.0 non-ferrous metals, and 3.0 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Overall dimensions: 5 ft. 6 in. L x 1 ft. 4 in. W x 1 ft. 5 in. H.(H16).

Product Details
  • Stock No: DNBA301
  • Manufacturer: Cintex
  • Model: Auto II
  • Serial Number: 99642A
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cintex Autosearch Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed