Cintex Metal Detector

Cintex Metal Detector

1999 Cintex Metal Detector. Model: M1H4403. Maximum aperture/clearance: 44 in. L x 3 in. W. Sensitivity tested with test strips as 1.0 mm ferrous metals, 1.5 mm non-ferrous metals, and 2.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Overall dimensions: 5 ft. 4 in. L x 1 ft. W. x 1 ft. 5 in. H.

Product Details
  • Stock No: DNBA005
  • Manufacturer: Cintex
  • Model: M1H4403
  • Serial Number: 9169
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cintex Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed