Cintex Metal Detector

Cintex Metal Detector

Cintex Metal Detector. Model: Auto2. S/N: 8855. Maximum Aperture/clearance: 44 in. L x 3 in. W. Actual numbers may vary depending on local site conditions, product tested, and other factors. Currently non-operational. Overall dimensions: 5 ft. 6 in. L x 1 ft. 4 in. W x 1 ft. 10 in. H.(H16).

Product Details
  • Stock No: DNBA202
  • Manufacturer: Cintex
  • Model: Auto II
  • Serial Number: 8855
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cintex Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed