Cintex Metal Detector Model Auto II

Cintex Metal Detector Model Auto II

Cintex Metal Detector. Model Auto II. Sensitivity tested with test strips as 1.5 mm ferrous metals, 2 non-ferrous metals, and 2.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Maximum aperture/clearance above belt: 18 in. W x 6 in. H. Mesh belt: 105 in. L x 18 in. W. Overall dimensions: 50 in. L x 39 in. W x 52 in. H (adjustable).

Product Details
  • Stock No: RLOL582.16
  • Manufacturer: Cintex
  • Model: Auto II
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cintex Metal Detector Model Auto II
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed