Cintex Metal Detector

Cintex Metal Detector

Cintex Metal Detector. Model: Auto II. S/N: 31397 26 6. Sensitivity tested with test strips as 3.5 mm ferrous metals, 4.0 non-ferrous metals, and 4.5 mm non-magnetic stainless steel. Actual numbers may vary depending on local site conditions, product tested, and other factors. Tomar Microstrobe Light. Model: 495S-120. Power supply: 120 VAC, 50/60 Hz. Cintex Conveyor system. Model: CS2096. S/N: 52352. Conveyor belt dimensions: 23-1/2 in. W x 7 ft. 6 in. L. Aperture/clearance: 23-1/2 in. x 5 in. H. Baldor Washdown Motor, 3/4 hp, 1725 rpm, 115/230 V, 11/5.5 amps, 60 Hz, single phase. Infeed/exit height: 32 in. Overall dimensions: 8 ft. 4 in. L x 4 ft. 9 in. W x 4 ft. 2 in. H.

Product Details
  • Stock No: SFEC236.48a
  • Manufacturer: Cintex
  • Model: Auto II
  • Serial Number: 31397 26 6
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cintex Metal Detector
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed