CIP System

CIP System

CIP System. First compartment dimensions: 23 in. L x 23 in. W x 27-1/2 in. L. Second compartment dimensions: 23-1/2 in. L x 48 in. W x 27-1/2 in. H. Ampco Centrifugal Pump, Model: 3x 2-1/2 ZCH2, S/N: V-55-937-1-1, impeller diameter: 6-5/8 in. Baldor Electric Motor, 15 hp, 3525 rpm, 230/460 V, 38-10 amps, 60 Hz, 3 phase. Ecolab controls with Omega Chart Recorder. Inlet: (1) 2 in. (1) 4 in. Outlet: (1) 2 in. Overall dimensions: 31 in. L x 105 in. W x 86 in. H.

Product Details
  • Stock No: DSLP693.46
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
CIP System
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed