Clark 3,000 lb. Forklift

Clark 3,000 lb. Forklift

Clark Forklift. Model: EC25. 3,000 lb capacity. 36/48 V, 3 stage, hard tires. Side shift.

Product Details
  • Stock No: AANF289.30
  • Manufacturer: Clark
  • Model: EC25
  • Serial Number: E357 67 7845 FB
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Clark 3,000 lb. Forklift
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed