Cleaver Brooks Boiler

Cleaver Brooks Boiler

Cleaver Brooks, CB packaged Boiler, Model # CB700-150, S/N I-97005, gas fired, 150 psi, 6,280,000 btu/hr. input, 1997 model. De-aeration boiler feed tank, 36 in. diameter x 64 in. long, with (3) Grunfox CR-4 Vertical boiler feed pumps. 1997 model.

Product Details
  • Stock No: 350.CJR2
  • Manufacturer: Cleaver Brooks
  • Model: CB700-150
  • Serial Number: I-97005
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cleaver Brooks Boiler
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed