- Product Details
Cleaver Brooks Packaged Boiler-300 HP
Cleaver Brooks Packaged Boiler. Model CB648-300, S/N L-51335. Input: 12,553,000 Btu/hr, 300 hp, 83.5 gph oil, Boiler body: 76 in. dia, General Electric Motor, 10 hp, 3,520 rpm, 330/460 V, 25/12 amps, 60 Hz, 3- phase, 1.8:1 pulley ratio, 20 in. dia. connection at top, Cleaver Brooks Fuel Oil Controller, Rating: 40 Watts at 115 V, Model 739-7. Overall dimensions: 222 in. L x 92 in. W x 115 in. H.
Product Details
- Stock No: CJRP.50
- Manufacturer: Cleaver Brooks
- Model: CB648-300
- Serial Number: L-51335
Boiler Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









