Cleveland Single Shell Kettle- 100 Gallon

Cleveland Single Shell Kettle- 100 Gallon

1997 Cleveland Single Shell Kettle- 100 Gallon. Model: KGL-100. S/N: WT9993-97L01. 316 stainless steel construction. Inlets: (1) open top. Inside dimensions: 35-1/2 in. D. x 21 in. H. Overall dimensions: 44 in. L x 40 in. W x 54 in. H.

Product Details
  • Stock No: SPPP588.5a
  • Manufacturer: Cleveland/Welbilt
  • Model: KGL-100
  • Serial Number: WT9993-97L01
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cleveland Single Shell Kettle- 100 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed