Cleveland Steam Jacketed Kettle-100 Gallon

Cleveland Steam Jacketed Kettle-100 Gallon

1996 Cleveland Steam Jacketed Kettle-100 Gallon. NB: 42686. Model: KGL-100. S/N: WT6549-96A-01. 316SS. MAWP: 50 psi @ 298 °F, MDMT: 33 °F @ 50 psi. (3) Legs: 2 in. dia. x 19 in. H. Jacket inlet: ¾ in. threaded male, jacket steam pipe inlet: 3-1/2 in., jacket outlet: 2-1/2 in. threaded. Tank opening: 2 in. pipe. Overall dimensions: 42 in. L x 40 in. W x 49 in. H.
Product Details
  • Stock No: SPPP505.4a
  • Manufacturer: Cleveland/Welbilt
  • Model: KGL-100
  • Serial Number: WT6549-96A-01
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cleveland Steam Jacketed Kettle-100 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed