Cleveland Steam Jacketed Kettle- 40 Gallon

Cleveland Steam Jacketed Kettle- 40 Gallon

1990 Cleveland Steam Jacketed Kettle- 40 Gallon. Model: KGM-40. S/N: WT8529-90B-01. Nat'l Bd: 22195. MAWP: 25 psi at 267 °F. Variable temperature control, low water level sight glass, and cold/hot water valve. Pressure gauge: 0-60 psi. Inlets: (1) 1 in. dia. (jacket). Outlets: (1) 1 in. dia. (jacket), (1) 1-1/4 in. dia. (discharge). Overall dimensions: 35 in. L x 31 in. W x 45 in. H. This piece is being offered and sold as is. It may or may not leak or be complete. Please be sure and look at pictures and ask for additional pictures. Do not rely on original descriptions. MAKE US AN OFFER. NO REASONABLE OFFER WILL BE REFUSED.
Product Details
  • Stock No: SPPP597.3a
  • Manufacturer: Cleveland/Welbilt
  • Model: KGM-40
  • Serial Number: WT8529-90B-01
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cleveland Steam Jacketed Kettle- 40 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed