Clipper Belt Lacers

Clipper Belt Lacers

Clipper Belt Lacer Co. Belt Fasteners. Width of fastener 13 in. Dim of fastener: 21-½ in. W, 22-½ in. L, 13 in. H.

Product Details
  • Stock No: HDNP622.2a-01
  • Manufacturer: Clipper Belt Lcaer Co.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 21.5
  • Width (Inches): 22.5
  • Height (Inches): 13
Additional Product Details
Clipper Belt Lacers
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed