Cloudy & Brittons IQF Freezer Tunnel - 12,000 lbs/hour

Cloudy & Brittons IQF Freezer Tunnel - 12,000 lbs/hour

Cloudy & Britton, Inc. IQF Freezer Tunnel. Freezer model 48N10. Installed 2001 and was operated only 3 months each year. Previous applications were 10,000 to 12,000 lbs/hr raspberries and 9,000 lbs/hr blueberries. Berries were pre-chilled to 30-33F with nitrogen prior to entering this IQF tunnel (pre-crusted). Refrigerant: R-22 freon / R-71 Ammonia, 140TR . The previous owner used R-22 refrigerant; however, the Evapco TFC galvanized steel evaporator coils are also rated for ammonia R-717 use. Belt width: 48 inches. Initial plastic belt: 30 feet long with (5) thumpers. Stainless steel belt length: 40 feet. Unit operates with high velocity low-temp air circulated with (10) evaporator coil fan units. Evaporator coils are galvanized steel arranged for top-feed pump recirculated. Fan motors: 7.5 HP. Variable stage defrost. Belt thumpers on first belt to prevent clumping. Belt washer-dryer. Insulated box has seven access doors. Spare plastic belt available. Control panel for the tunnel/fan controls. Overall tunnel dimensions: 45 ft. L x 11 ft. W x 11 ft. H.

Product Details
  • Stock No: MBWA01.500
  • Manufacturer: Cloudy & Britton
  • Model: 48N10
IQF Details
  • IQF Type: Tunnel
  • Pounds (LBS) per Hour of Freezing Capacity: 12000
  • Evaporator Coil Full Description: Evaporator coils manufactured by Evapco, Inc. USA. Model: TFC-2012VF-3, serial T010359, design pressure: 250 PSIG.
  • Unit Nominal Tons (TR): 140
  • Included Refrigeration Equipment Description: Evapco TFC galvanized steel evaporator coils
Belt Details
  • Total Belt Length (Feet): 70
  • Total Active Belt Length (Feet): 70
  • Total Belt Width (Inches): 48
  • Number of Belts: 2
  • 1st Belt Active Length (Feet): 30
  • 1st Belt Material: Plastic
  • 2nd Belt Active Length (Feet): 40
  • 2nd Belt Material: Stainless Steel
Control Panel Details
  • Micro Control Panel Included? Yes
  • Micro Control Panel Description: Control panel for the tunnel/fan controls
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? Yes
  • Motor Horsepower(HP): 25
Dimensions:
  • Length (Inches): 540
  • Width (Inches): 132
  • Height (Inches): 132
  • Weight (LBS): 14,000
Additional Product Details
  • Year of Installation: 2001
  • Spec Sheet Available: No
  • Previously Used With: Previous applications were 10,000 to 12,000 lbs/hr raspberries and 9,000 lb/hr blueberries.
Cloudy & Brittons IQF Freezer Tunnel - 12,000 lbs/hour
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed