- Product Details
Cloudy & Brittons No-Frost Ultra-IQF Freezer Tunnel - 16,000 lbs/hour
Cloudy & Britton No-Frost Ultra-IQF Freezer Tunnel. Model: VF-7245. S/N: 7365K. Rated at 8 Tons. Refrigerant: R-717. Ammonia receiving tank, serial no. 2241, National Board no. 3467. Length of enclosed section of tunnel is: 62 ft. 6 in. Width of enclosure is 16 ft. Usable dimensions of the belt: 36 ft. x 6 ft. Features include: hydraulic belt drive system, (9) 15 hp fans with 33 in. blades, (2) product stirrers, (3) Cornell ammonia pumps, belt washer and dryer blower, and insulated freezer box panels. This unit was set up to run approximately 8 tons of peas / hr. or about 6 tons of corn / hr.(H4).
- Stock No: SSFF0141.350
- Manufacturer: Cloudy & Britton
- Model: VF-7245
- Serial Number: 7365K
- IQF Type: Tunnel
- Pounds (LBS) per Hour of Freezing Capacity: 16000
- Length Enclosed Tunnel (feet): 62.5
- Width Enclosed Tunnel: 16
- Unit Nominal Tons (TR): 8
- Insulated Panels Included? Yes
- Included Refrigeration Equipment Description: Evaporator Coils Included
- Belt Description: Hydraulic Belt Drive System, belt washer and dryer blower
- Total Active Belt Length (Feet): 36
- Active Belth Width (Inches): 72
- Number of Belts: 1
- 1st Belt Active Length (Feet): 432
- Micro Control Panel Included? Yes
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
- Motor Included? No
- Year of Manufacture: 1994
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






























































