Coastline Horizontal Ammonia Vessel - 100 gallons

Coastline Horizontal Ammonia Vessel - 100 gallons

Horizontal Ammonia Vessel. Certified by Coastline Fabricators, Inc. Serial 1267. Year: 2002. Nat'l Bd. 1611. MAWP: 150 PSI at 300F. MDMT -20F at 150 PSI. Diameter: 16 in. Sidewall length: 124 in. Ports: 5 in. Approximate volume: 100 gallons.

Product Details
  • Stock No: OBSF015
  • Manufacturer: Coastline Fabricators
  • Serial Number: 1267
Tank Details
  • Refrigeration Tank Type: Receiver
  • Tank Orientation: Horizontal
  • Tank Diameter (Inches): 16
  • Tank Length (Inches): 124
  • Tank Estimated Capacity (Gallons): 100
  • Tank National Board Number: 1611
  • Tank MAWP (PSI at temp): 150 PSI at 300F
  • Tank Inlets & Outlets Description: Ports: 5 in.
Micro Panel Details
  • Micro Control Panel Included? No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Year of Manufacture: 2002
Coastline Horizontal Ammonia Vessel - 100 gallons
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed