Coating Machinery Systems (CMS) Continuous Drum Coater

Coating Machinery Systems (CMS) Continuous Drum Coater

Coating Machinery Systems (CMS) Continuous Drum Coater. Model WH-48-120IN. S/N 99005. High capacity output with adjustable residence times. Drum dimensions: 46 in. dia. x 11 ft. 6 in. L. Drum contains numerous 1-1/2 in. dia. pegs and extending/retracting spray bars. Previously used for coating cooked pasta. Includes coating drum tilt motor assembly. Inlets: (1) 12 in. W x 10 in. H infeed. Outlets: (1) 2 in. dia. S-line fitting (excess coating), (1) 2 in. dia. threaded fitting, (1) 10 in. L x 6 in. W overflow chute, (1) 20 in. L x 5-1/2 in. W discharge chute. Overall dimensions: 19 ft. 6 in. L x 80 in. W x 10 in. H. (ACN750).

Product Details
  • Stock No: SHNZ003.
  • Manufacturer: Coating Machinery Systems
  • Model: WH-48-120IN
  • Serial Number: 99005
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Coating Machinery Systems (CMS) Continuous Drum Coater
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed