Colborne Pneumatic Piston Transfer Pump

Colborne Pneumatic Piston Transfer Pump

1998 Colborne Pneumatic Piston Transfer Pump. Model: TP342700. Stainless steel, USDA approved construction. This pump will gently pump up to 15 gallons of batters, icings and fillings per minute. Accommodates most sizes of mixing bowls, raising, lowering and holding at variable heights. Other features include large, easy rolling locking casters, speed control valves and a Hi-lo level probe for automatic pumping. Overall dimensions: 3 ft. 2 in. L x 3 ft. 3 in. W x 7 ft. 2 in. H.(ACN155). (GI)

Product Details
  • Stock No: DNBA212
  • Manufacturer: Colborne
  • Model: TP342700
  • Serial Number: 1334-98
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Colborne Pneumatic Piston Transfer Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed