Colchester Dominion 17 Inch Lathe

Colchester Dominion 17 Inch Lathe

Colchester Dominion 17 in. Lathe. Model: Dominion 17 in. Machine no: 26802. General Electric induction motor: 5 HP, 1745 rpm, 220/440 V, 14.2/7.1 A, 3 phase, 60 Hz. Overall dimensions: 11 ft. L x 3 ft. W x 4 ft. 2 in. H.(H17).

Product Details
  • Stock No: TMCB444.2
  • Manufacturer: Colchester
  • Model: Dominion 17 in.
  • Serial Number: 26802
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Colchester Dominion 17 Inch Lathe
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed