- Product Details
Coldjet AERO 30 Dry Ice Blasting Machine
Cold Jet, LLC Dry Ice Blaster. Model: AeRO30. S/N: 61L2-H-1109. Year: 2008. Assembly no.: 2A0150. Portable, compact, and lightweight single nozzle cleaning system. Pneumatic blast pressure (140 max PSI). Fixed dry ice feed rate: 1.5 or 3 lbs per minute. Hopper capacity 30 lbs. Nozzles can be changed to match a specific cleaning application. Compressor CFM requirement depends on the application, 50-150 CFM at 80 PSI. Motor: 1/3 HP. Electrical requirement: 110-120V, 10 amps, 50/60 Hz, single phase. Max CO2 pressure: 140 PSI / 9.6 BAR. Runtime: 314.1 hrs. Manual available. Weight: 165 lbs. Dimensions: 30 in. L x 18 in. W x 34 in. H. (ACN140)
- Stock No: RCSC2192.55
- Manufacturer: Coldjet
- Model: AeRO30
- Serial Number: 61L2-H-1109
- Motor Horsepower(HP): 0.33
- Motor Voltage: 110-120
- Motor Amps: 10
- Motor Hertz (Hz): 50/60
- Motor Phases: 1
- Length (Inches): 30
- Width (Inches): 18
- Height (Inches): 34
- Weight (LBS): 165
- ACN: 140
- Year of Manufacture: 2008
- Known Issues or Problems: Compressor CFM requirement depends on the application
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




























