- Product Details
Comec Vertical Stainless Steel Micro Ball Mill
1995 Comec Vertical Stainless Steel Micro Ball Mill. Type: M100. Mat: 6983. ABB motor, 20 hp (20.11 Kw), 1740 rpm, 60 Hz, 440 V & 40 amps, 440 V & 34 amps. Stainless steel double wall tank: 25 gallon (100 liter). Useful capacity: minimum 8 gal. (30 liters); maximum 23.5 gal. (90 liters). Ball charge: 44 lbs (20 Kg). (2) Grinder discs: 10 in. diameter. Pressure cover: 20 in. diameter, additional opening: 8 in. diameter. Control box. Manual switch controller: electric tripping, slow speed, fast speed, stop. Tank opening: 1 in. threaded male, valve. Overall dimensions: 52-1/2 in. L x 23-1/2 in. W x 69 in. H. (ACN197)
- Stock No: DSVT029.2a
- Manufacturer: Comec
- Model: Type M100
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: ABB
- Motor Horsepower(HP): 20
- Motor RPM: 1740
- Motor Voltage: 440
- Motor Amps: 40/34
- Motor Hertz (Hz): 60
- Length (Inches): 52.5
- Width (Inches): 23.5
- Height (Inches): 69
- ACN: 197
- Year of Manufacture: 1995
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


























