Commercial Manufacturing Co. Blower - 7.5 HP

Commercial Manufacturing Co. Blower - 7.5 HP

Commercial Manufacturing Company. Job no.: 8384. S/N: AK394838A. Previously installed over a vibratory shaker dewatering table conveyor. Lincoln Motor 7.5 HP, 1745 RPM, Frame 213T, TEFC, 230/460 Volts, 20.4/10.2 Amps, 60 hz, 3-phase. Overall dimensions: 89 in. L x 67 in. W x 40 in. H.
Product Details
  • Stock No: SSFF0142A.2
  • Manufacturer: Commercial Manufacturing Company
  • Serial Number: AK394838A
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1745
  • Motor Voltage: 230/460
  • Motor Amps: 20.4/10.2
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213T
Dimensions:
  • Length (Inches): 89
  • Width (Inches): 67
  • Height (Inches): 40
Additional Product Details
  • Previously Used With: Previously installed over a vibratory shaker dewatering table conveyor.
Commercial Manufacturing Co. Blower - 7.5 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed