Commercial Manufacturing Company Supply Vibrating Shaker

Commercial Manufacturing Company Supply Vibrating Shaker

Commercial Manufacturing Company Supply Vibrating Shaker. Job No: Z178. Equipped with (8) Rocker Leaf Arms. Three section platform dimensions: (2) 85-1/2 in. L x 19-1/2 in. W x 5-1/2 in., (1) 85-1/2 in. L x 14 in. W x 5-1/2 in. H. Infeed height: 86-1/2 in. Exit height: 83 in. Overall dimensions: 9 ft 6-1/2 in. L x 65 in. W x 90 in. H.(H19).

Product Details
  • Stock No: MCFM002.
  • Manufacturer: Commercial Manufacturing Company
Conveyor Details
  • Conveyor Type: Vibrating Conveyors
  • Conveyor Width (inches): 19.5
  • Conveyor Length (inches): 85.5
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 114.5
  • Width (Inches): 65
  • Height (Inches): 90
Additional Product Details
Commercial Manufacturing Company Supply Vibrating Shaker
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed