- Product Details
Conair Thermulator Water-Cooled Chiller- 40 Ton
Conair Thermulator Water-Cooled Chiller- 40 Ton. Model: CLCW-40. S/N: 38016. Dwg: 102E76-1. Refrigerant: R-22. MAWP @ 65 °F: 100 psi. Test pressure: 300 psi. System requirements: 460 V, 102.3 amps, 60 Hz, 3 phase. Control voltage: 115 V. (2) Compressor Products Inc. 4-Cylinder Reciprocating Compressors, Models: 4RK12500T-SK and 4RK2-2500TS-J. S/N's: 10744 and 9863, 200-230/460 V. Inlets: (1) 2 in. dia. PVC pipe (chiller barrel), (1) 2 in. dia. PVC pipe (condenser). Outlets: (1) 2 in. dia. PVC pipe (chiller barrel), (1) 2 in. dia. PVC pipe (condenser). Overall dimensions: 11 ft. 4 in. L x 54 in. W x 9 ft. 1 in.(H17).
- Stock No: DRGP071B.
- Manufacturer: Conair
- Model: CLCW-40
- Serial Number: 38016
- Air Cooled or Liquid Cooled: Liquid Cooled
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!









