Concentrator Plates

Concentrator Plates

Concentrator Plates. 89 in. x 37 in. Approximately 30.

Product Details
  • Stock No: RTTA561.42a
  • Manufacturer: Not Specified
Plate Details
  • Plate Width (inches): 89
  • Plate Length (inches): 37
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Concentrator Plates
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed