Concrete Insulated Tank

Concrete Insulated Tank

Concrete Insulated Tank. Inlet/outlets: (2) 4 in., (1) 1 in., (1) 3 in., (1) 1/2 in. Overall Dimensions: 142 in. L x 39 in. W x 71 in.

Product Details
  • Stock No: tFEC08.
  • Manufacturer: Not Specified
Tank Details
  • Tank Materials of Construction: Concrete
  • Tank Inlets & Outlets Description: Inlet/outlets: (2) 4 in., (1) 1 in., (1) 3 in., (1) 1/2 in.
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 142
  • Width (Inches): 39
  • Height (Inches): 71
Additional Product Details
Concrete Insulated Tank
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed