Cone Bottom Dust Collector Model F50603113448

Cone Bottom Dust Collector Model F50603113448

Cone Bottom Dust Collector with power air lock. Model F50603113448, S/N 946036-11. Motor: 5.0 hp, 3 phase, 60 Hz, 1,745 rpm. 56 Frame, 230/460 volt. FL amp 2.0 1.0, SF amp 2.2 1.1. Inlet 4 in. on top. Outlet 4 in. on side and bottom. Unit is 126 in. high x 60 in. wide. Unit has a 44 in. outside diameter.
Product Details
  • Stock No: SPGP081.10
  • Manufacturer: Not Specified
  • Model: F50603113448
  • Serial Number: 946036-11
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cone Bottom Dust Collector Model F50603113448
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed