Cone Bottom Stainless Steel Tank - 2000 Gallons

Cone Bottom Stainless Steel Tank - 2000 Gallons

Cone Bottom Stainless Steel Tank. Approximate capacity: 2000 gallons. Inlets/outlets: (1) 1 ft. 10 in. dia. manway. (1) 8 in. port. (1) 3 in. pipe port. (1) 1 ft. 1 in. inner dia. flange with (6) 3/8 in. mounting holes. Tank dimensions: 8 ft. straight wall x 6 ft. dia. Overall dimensions: 12 ft. 4 in. L x 6 ft. 2 in. W x 6 ft. 6 in. H.

Product Details
  • Stock No: TACJ0672.10
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Cone Bottom Stainless Steel Tank - 2000 Gallons
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed