Consolidated Packaging Machinery Capper

Consolidated Packaging Machinery Capper

Consolidated Packaging Machinery Corp. Capper. Model D-4-FA, S/N 5299. Capper setting: 70 mm cap; 3 in. dia. bottle; 10 in. H. (4) capping heads; 80 caps/minute. Motor: 1 hp with adjustable speed. Carbon steel Frame. Control box. Bottle sorter can be fabricated, if desired. Change parts can be manufactured, if different bottle and cap sizes are needed. (XMR57).
Product Details
  • Stock No: JWIMS-11a
  • Manufacturer: Consolidated Packaging Machinery Corp.
  • Model: D-4-FA
  • Serial Number: 5299
Filler & Capper Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Consolidated Packaging Machinery Capper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed