Constant Level Tank-5 Gallon

Constant Level Tank-5 Gallon

Constant level tank, (2) hooks, one on each side, to hold lid closed. (3) 1-1/2 in. inlets, (2) 1-1/2 in. outlets. Inside dimensions 13-1/2 in. dia. x 8 in. H, Overall dimensions 18 in. L x 15-1/2 in. W x 14-1/2 in. H.
Product Details
  • Stock No: GOB8061a
  • Manufacturer: Not Specified
Tank Details
  • Stainless Tank Type: Miscellaneous Tanks
  • Tank Orientation: Vertical
  • Jacketed (Insulated)? No
  • Dimpled? No
  • Agitation? No
  • Tank Inlets & Outlets Description: Inlets, (2) 1- 1/2 in. outlets
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 15.5
  • Height (Inches): 14.5
Additional Product Details
Constant Level Tank-5 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed