Contherm Heat Exchanger Barrel - 6x6

Contherm Heat Exchanger Barrel - 6x6

Tetral Laval / Alfal Laval Contherm Scrape Surface Heat Exchanger Barrel. Model: 6X6. Serial: 5422SPN. Year: 1995. Badger Expansion Joint, serial 13-279-82, 280 PSI MAWP. Does not include shaft, scrapers, drives, or end cap bearing assemblies.

Product Details
  • Stock No: CAGC618
  • Manufacturer: Alfa Laval
  • Model: 6x6
  • Serial Number: 5422SPN
Votator & Heat Exchanger Details
  • Number of Votator Tubes: 1
  • Tube Diameter (inches): 6
  • Tube Length (inches): 6
  • MAWP (PSI at temp): 280 PSI @ 600 F
  • MDMT (temp at PSI): -20 F @ 280 PSI
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
  • Year of Manufacture: 1995
  • Known Issues or Problems: Does not include shaft, scrapers, drives, or end cap bearing assemblies.
Contherm Heat Exchanger Barrel - 6x6
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed