Continental Can Seamer

Continental Can Seamer

Continental Can Seamer. Type: 318-PDS. S/N: 2.General Electric motor: 2 Hp, 1735 Rpm, 220/440 V, 5.32/2.68 A, 60 Cycles, 3 Phase. Can diameter range: 500-610. Can height range: 700-910. Overall dimensions: 5 ft. 8 in. L x 4 ft. 4 in. W x 7 ft. 8 in. H.

Product Details
  • Stock No: TACJ1016.2
  • Manufacturer: Continental
  • Model: 318-PDS
  • Serial Number: 2
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 2
  • Motor RPM: 1735
  • Motor Voltage: 220/440
  • Motor Amps: 5.32/2.68
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 68
  • Width (Inches): 52
  • Height (Inches): 92
Additional Product Details
Continental Can Seamer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed