Continental Hydraulics VSD03M-3A-NB-68L-C-Y5856-5 Directional Control Valve

Continental Hydraulics VSD03M-3A-NB-68L-C-Y5856-5 Directional Control Valve

Continental Hydraulics Control Valve. Model: VSD03M-3A-NB-68L-C-Y5856-5. P, A, B Ratings: 2000 PSI. T Ratings: 1500 PSI (105 bar). 120/110 VAC. 60/50 Hz. 10/10 Watts.
Product Details
  • Stock No: CBRE41
  • Manufacturer: Continental Hydraulics
  • Model: VSD03M-3A-NB-68L-C-Y5856-5
  • Serial Number: 1016096
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 8
  • Width (Inches): 5
  • Height (Inches): 4
  • Weight (LBS): 10
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Continental Hydraulics VSD03M-3A-NB-68L-C-Y5856-5 Directional Control Valve

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed