Continental Water Cooled Chiller

Continental Water Cooled Chiller

Continental Water Cooled Chiller, Model CCW-7E, S/N 150345-111192. 203/230 volt, 3 phase, 60 Hz. Compressor oil heater, 208/230 volt, 3 phase, 60 Hz. Factory test pressure 350 psi high side, 150 psi low side. 1-1/2 in. product inlet, (1) 1-1/2 in. refrigeration inlet, (1) 1-1/2 in. refrigerant outlet. Electrical panel included, skid mounted.

Product Details
  • Stock No: DBHK212.1
  • Manufacturer: Continental
  • Model: CCW-7E
  • Serial Number: 150345-111192
Chiller Details
  • Air Cooled or Liquid Cooled: Liquid Cooled
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Continental Water Cooled Chiller
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed