Control Panel for Ammonia Compressor

Control Panel for Ammonia Compressor

Control Panel for Ammonia Compressor North 250 HP, 480V

Product Details
  • Stock No: PMI12
  • Manufacturer: Not Specified
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Control Panel for Ammonia Compressor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed