Control Panel for Spiral Freezer

Control Panel for Spiral Freezer

Control Panel for Spiral Freezer. Integrated Controls, Inc. ICI Everett, WA. Job: J990420. Panel voltage: 100 amp, 460V, 3-phase, 60 Hz. Features (2) Automation Direct GS2 AC drives for 7.5 HP and 1 HP 460V motors.

Product Details
  • Stock No: OBSF021
  • Manufacturer: Integrated Controls, Inc.
Freezer Belts & Parts
  • Freezer Part Type: Control Panel Spiral Freezer
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 7.5 hp motor and (1) 1hp Motor
Dimensions:
Additional Product Details
Control Panel for Spiral Freezer
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed