Conveyor-Combiner

Conveyor-Combiner

12ft. Long Conveyor-Combiner, 10in. Wide plastic belt, .75hp 220-440V 111rpm-final,12.25ft. Long x 3ft. Wide x 6.75ft. High.

Product Details
  • Stock No: BP10
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Bottle Conveyor
  • Conveyor Width (inches): 10
  • Conveyor Length (inches): 144
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 111
  • Motor Voltage: 220-440
Dimensions:
  • Length (Inches): 147
  • Width (Inches): 36
  • Height (Inches): 81
Additional Product Details
Conveyor-Combiner
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed