Conveyor

Conveyor

Conveyor. U.S. Electrical motor: .75 hp, 1750 rpm, 208-230/460 v, 2.8-2.8/1.4 a, 60 Hz, 3 phase. U.S. Electrical motor drive: 1 max input hp, 966 max output torque. Belt dimensions: 11 ft. 6 in. L x 11-3/4 in. W. Overall dimensions: 5 ft. 11 in. L x 2 ft. W x 3 ft. 4 in. H.

Product Details
  • Stock No: NOI1119
  • Manufacturer: Not Specified
Conveyor Details
  • Conveyor Type: Elevated / Incline Conveyors
  • Conveyor Width (inches): 11.75
  • Conveyor Length (inches): 138
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 0.75
  • Motor RPM: 1750
  • Motor Voltage: 208-230/460
  • Motor Amps: 2.8-2.8/1.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 71
  • Width (Inches): 24
  • Height (Inches): 40
Additional Product Details
Conveyor
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed