Cooling & Applied Technology, Inc. Tubular Chiller - 94.25 sq ft

Cooling & Applied Technology, Inc. Tubular Chiller - 94.25 sq ft

Cooling & Applied Technology, Inc. (C.A.T.) Tubular Chiller. Made in Russellville, Arkansas USA. Model: H30620ATY. S/N: CHE104. Stainless steel sanitary tubing 3 inch diameter x 20 feet long. Tube quantity: 6. Estimated surface area: 94.25 sq. ft. Tubing is connected via u-bend pieces with quick release fittings for easy cleaning. Previously used at a major USA food processor cooling a fluid stream of chicken gizzards. Ammonia refrigerant with controls. Ports: 3 in. tri-clamp. Overall dimensions: 258 in. L x 27 in. W x 63 in. H.

Product Details
  • Stock No: TFAR104.10
  • Manufacturer: Cooling & Applied Technology, Inc.
  • Model: H30620ATY
  • Serial Number: CHE104
Shell & Tube Details
  • Heat Transfer Surface Area (SQ FT): 94.25
  • Number of Passes: 2
  • Tube Material: Stainless Steel
  • Number of Tubes: 6
  • Tube Diameter (inches): 3
  • Tube Length (inches): 240
  • Inlets & Outlets Description: Ports: 3 in. tri-clamp.
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 258
  • Width (Inches): 27
  • Height (Inches): 63
Additional Product Details
  • Previously Used With: Previously used at a major USA food processor cooling a lfuid stream of chicken gizzards.
Cooling & Applied Technology, Inc. Tubular Chiller - 94.25 sq ft
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed