COP Tank Stainless Steel- 80 Gallon

COP Tank Stainless Steel- 80 Gallon

COP Tank Stainless Steel- 80 Gallon. Inside dimensions: 72 in. L x 15 in. W x 17 in. H. Tank features: (1) 6 in. L x 3/4 in. W front flow funnel and bottom and side spray jets. Tank is mounted on (4) casters for easy positioning. Centrifugal Pump with motor. Inlets: (2) 2 in. dia. threaded fittings (liquid). Outlets: (1) 3 in. dia. outlet port (tank). Overall dimensions: 79 in. L x 22 in. W x 45 in. H.

Product Details
  • Stock No: IME2404
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
COP Tank Stainless Steel- 80 Gallon
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed