Copeland 2-Cylinder Bare Reciprocating Compressor

Copeland 2-Cylinder Bare Reciprocating Compressor

Copeland 2-Cylinder Reciprocating Compressor. Model: EAL10200TAC. S/N: 64C00455. Power supply: 208/220 V, 5.9 FLA, 40.0 LRA, 60 Hz, 3 phase. Inlets: (1) 1/2 in. dia. port. Outlets: (1) 3/4 in. dia. port. Overall dimensions: 16 in. L x 12 in. W x 15 in. H.

Product Details
  • Stock No: SWC123cc.a
  • Manufacturer: Copeland
  • Model: EAL10200TAC
  • Serial Number: 64C00455
  • Package Included? No
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Copeland 2-Cylinder Bare Reciprocating Compressor
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed