Copeland Air Cooled Condensing Unit

Copeland Air Cooled Condensing Unit

Copeland Air Cooled Condensing Unit. Model: CSAH-0300-CAB-001N. S/N: 62L220U. Refrigerant: R-12, R-134A. Copeland 2-Cylinder Reciprocating Compressor, Model: 3RK20310 CAB, S/N: 62L2211, power supply: 230 V, 15 FLA, 70 LRA. Condenser, fins per inch: 9 fpi. Fan diameter: 2 ft. General Electric Motor, 1/3 hp, 825 rpm, 230 V, 2.4 amps, 60 Hz, single phase. (2) Refrigerant Receivers- 3 Gallon (ea.), dimensions: 6 in. dia. x 2 ft. 2 in. L. Refrigerant Accumulator- 1.8 Gallon, dimensions: 6 in. dia. x 1 ft. 3 in. L. Inlet: (1) 1-3/8 in. dia. port. Outlet: (1) 1/2 in. dia. compressor fitting. Overall dimensions: 3 ft. 4 in. L x 2 ft. 6 in. W x 2 ft. 9 in. H.

Product Details
  • Stock No: MHCR304.1a
  • Manufacturer: Copeland
  • Model: CSAH-0300-CAB-001N
  • Serial Number: 62L220U
  • Package Included? Yes
Reciprocating Compressor Details
Motor Starter Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Copeland Air Cooled Condensing Unit
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed