- Product Details
Copeland BRG2-0900-TFD-952 Scroll Compressor
Copeland Scroll Compressor - Model: BRG2-0900-TFD-952, Serial No: 93L03452. Thermally Protected. Power Supply: Volts: 380/460, PH:3, Hz: 60/50. LRA: 96.5. Oil: 128.
Product Details
- Stock No: GENF101
- Manufacturer: Copeland
- Model: BRG2-0900-TFD-952
- Serial Number: 93L03452
- Compressor Type: Scroll
- Package Included? No
Package Details
Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Copeland
- # Compressors in Package: 1
- Compressor Model: BRG2-0900-TFD-952
- Compressor SN: 93L03452
Micro Panel Details
- Micro Control Panel Included? No
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 11
- Width (Inches): 11
- Height (Inches): 22
- Weight (LBS): 120
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!




















