Copeland Condensing Unit

Copeland Condensing Unit

Copeland Condensing Unit. Model CRL3 0 350-PFV-270, S/N: 94129881H. 208/230/200 V, 1 phase, 50/60 Hz. Inlets: (2) 3/4 in. Outlets: (2) 1/4 in.; (2) 3/8 in. Overall dimensions: 21 in. L x 23 in. W x 37 in. H. Quantity: 3 

Product Details
  • Stock No: HDPH453.a-01
  • Manufacturer: Copeland
  • Model: CRL3 0 350-PFV-270
  • Serial Number: 94129881H
Previous Refrigerant
  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 21
  • Width (Inches): 23
  • Height (Inches): 37
Additional Product Details
Copeland Condensing Unit
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed